Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607324
  • Zoro # G3595101

product price: 
$
26.89
/ea
Sold in multiples of 5 for $134.45

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607324
Zoro #
G3595101
UPC #
4021169743368
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Coating
AlTiN
Rake
10 Degrees
Mounting Style
Notch
Insert Material
Carbide
Lead Angle
11 Degrees
Insert Style
NG-K
Application
Grooving
No. of Edges
2
ISO Number
NG2M250RK
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
11 Degrees
Cutting Application
Grooving
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
Manufacturer Grade
TN6025
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
ANSI Code
NG2M250RK
Feed Type
High
Chip-Breaker Code
K
Measurement System
Metric
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.25mm
Thickness
5.56mm
Seat Size
2
Max. Grooving Width
2.50mm
Depth of Cut
2.79mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code NG2M250RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.