Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607291
  • Zoro # G3595829

product price: 
$
26.75
/ea
Sold in multiples of 5 for $133.75

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607291
Zoro #
G3595829
UPC #
4021169744679
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Style
NG-K
Insert Material
Carbide
Rake
10 Degrees
No. of Edges
2
Mounting Style
Notch
ISO Number
NG2M080RK
Lead Angle
11 Degrees
Coating
AlTiN
Application
Grooving
Feed Type
High
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Coating Process
PVD
Measurement System
Metric
ANSI Code
NG2M080RK
Hole Type
No Hole
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Chip-Breaker Code
K

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.13mm
Insert Size
2
Thickness
5.56mm
Seat Size
2
Depth of Cut
1.27mm
Max. Grooving Width
0.80mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.80mm, ANSI Code NG2M080RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.