Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607214
  • Zoro # G3596465

product price: 
$
21.39
/ea
Sold in multiples of 5 for $106.95

Key Features

Style
NR-K
Insert Seat Size
3
Width
0.1950 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607214
Zoro #
G3596465
UPC #
4021169745447
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NR-K
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Application
Grooving
Lead Angle
11 Degrees
No. of Edges
2
ISO Number
NR3047RK
Insert Material
Carbide
Insert Style
NR-K
Rake
10 Degrees
Coating
AlTiN
Mounting Style
Notch
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
K
Hole Type
No Hole
Feed Type
High
Coating Process
PVD
Measurement System
Fractional Inch
ANSI Code
NR3047RK
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Manufacturer Grade
TN6025

Dimensions

Insert Seat Size
3
Width
0.1950 in
Corner Radius
0.0470 in
Insert Size
3
Overall Length
0.8825 in
Thickness
0.3440 in
Seat Size
3
Max. Grooving Width
0.0940 in
Reference Length
0.8825 in
Depth of Cut
0.1500 in
Wire Rope Length
0.8825 in
Length
0.8825 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NR3047RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.