Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607297
  • Zoro # G3593202

product price: 
$
27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607297
Zoro #
G3593202
UPC #
4021169744402
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Application
Grooving
No. of Edges
2
Insert Style
NG-K
ISO Number
NG3M275LK
Mounting Style
Notch
Coating
AlTiN
Rake
10 Degrees
Lead Angle
11 Degrees
Manufacturer Grade
TN6025
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
NG3M275LK
Chip-Breaker Code
K
Hole Type
No Hole
Finish - Machining
AlTiN
Feed Type
High
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Max. Grooving Width
0.1081 in
Thickness
0.3441 in
Seat Size
3
Depth of Cut
0.1500 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1081 in, ANSI Code NG3M275LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.