Shop WIDIA

Grooving/Parting Insert, NGP, Carbide

  • Mfr # 3606973
  • Zoro # G3600613

product price: 
$
27.19
/ea
Sold in multiples of 5 for $135.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606973
Zoro #
G3600613
UPC #
4021169752315
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Insert Material
Carbide
Application
Grooving
Insert Style
NGP
Mounting Style
Notch
Lead Angle
11 Degrees
No. of Edges
2
ISO Number
NGP3M250L
Rake
5 Degrees
Coating
ALOX-SN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Secondary Material Application
Hardened Steel
Measurement System
Metric
Manufacturer Grade
TN6010
Secondary Material Application ISO Code
H
Cutting Application
Grooving
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Hole Type
No Hole
Material - Machining
Carbide
ANSI Code
NGP3M250L
Clearance Angle
11 Degrees

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Depth of Cut
3.81mm
Max. Grooving Width
2.50mm
Thickness
8.74mm
Seat Size
3

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code NGP3M250L, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.