Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607326
  • Zoro # G3600710

product price: 
$
26.55
/ea
Sold in multiples of 5 for $132.75

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607326
Zoro #
G3600710
UPC #
4021169743283
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Mounting Style
Notch
Insert Style
NG-K
Coating
AlTiN
No. of Edges
2
Application
Grooving
ISO Number
NG2M300LK
Insert Material
Carbide
Rake
10 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Feed Type
High
Coating Process
PVD
Secondary Material Application ISO Code
H, K, N
Cutting Application
Grooving
Measurement System
Metric
Hole Type
No Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
ANSI Code
NG2M300LK
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K
Primary Material Application ISO Code
M, P, S
Clearance Angle
11 Degrees

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.25mm
Thickness
5.56mm
Max. Grooving Width
3.00mm
Seat Size
2
Depth of Cut
2.79mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code NG2M300LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.