Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607108
  • Zoro # G3593029

product price: 
$
28.55
/ea
Sold in multiples of 5 for $142.75

Key Features

Style
NG-K
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607108
Zoro #
G3593029
UPC #
4021169748585
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Insert Style
NG-K
Rake
10 Degrees
Coating
ALOX-SN
Application
Grooving
No. of Edges
2
Insert Material
Carbide
Mounting Style
Notch
ISO Number
NG3189RK
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
H
Material - Machining
Carbide
Cutting Application
Grooving
ANSI Code
NG3189RK
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Secondary Material Application
Hardened Steel
Manufacturer Grade
TN6010
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K
Primary Material Application ISO Code
K, M, N, P, S
Coating Process
PVD
Number of Cutting Edges
2

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0250 in
Insert Size
3
Max. Grooving Width
0.1890 in
Depth of Cut
0.1500 in
Thickness
0.3440 in
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1890 in, ANSI Code NG3189RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.