Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607327
  • Zoro # G3593622

product price: 
$
26.89
/ea
Sold in multiples of 5 for $134.45

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607327
Zoro #
G3593622
UPC #
4021169743245
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Insert Style
NG-K
No. of Edges
2
ISO Number
NG2M170LK
Application
Grooving
Mounting Style
Notch
Coating
AlTiN
Rake
10 Degrees
Insert Material
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Number of Cutting Edges
2
Coating Process
PVD
Feed Type
High
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
TN6025
Chip-Breaker Code
K
Finish - Machining
AlTiN
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
H, K, N
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Cutting Application
Grooving
ANSI Code
NG2M170LK

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Max. Grooving Width
0.0667 in
Thickness
0.2190 in
Seat Size
2
Depth of Cut
0.1100 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0667 in, ANSI Code NG2M170LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.