Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607331
  • Zoro # G3596623

product price: 
$
27.15
/ea
Sold in multiples of 10 for $271.50

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607331
Zoro #
G3596623
UPC #
4021169743177
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Rake
10 Degrees
Insert Style
NG-K
No. of Edges
2
Coating
AlTiN
Mounting Style
Notch
ISO Number
NG3M175LK
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
Number of Cutting Edges
2
Cutting Application
Grooving
Manufacturer Grade
TN6025
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Chip-Breaker Code
K
Feed Type
High
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NG3M175LK
Clearance Angle
11 Degrees
Finish - Machining
AlTiN
Hole Type
No Hole
Chip-Breaker Style
Double Sided
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Thickness
8.74mm
Max. Grooving Width
1.75mm
Seat Size
3
Depth of Cut
2.39mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.75mm, ANSI Code NG3M175LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.