Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4113576
  • Zoro # G3598985

product price: 
$
35.19
/ea
Sold in multiples of 5 for $175.95

Key Features

Style
WMT
Insert Seat Size
4
Width
3.15mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113576
Zoro #
G3598985
UPC #
4021169607974
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
No. of Edges
2
Application
Grooving
Insert Material
Carbide
Lead Angle
5 Degrees
Insert Style
WMT-P-PT
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTS400M4P06PT
Coating Process
PVD
Cutting Application
Grooving, Turning
Manufacturer Grade
WU25PT
Secondary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
PT
Measurement System
Metric
Number of Cutting Edges
2
Feed Type
High
Chip-Breaker Style
On One Side
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Hole Type
No Hole
ANSI Code
WMTS400M4P06PT
Material - Machining
Carbide
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, P

Dimensions

Insert Seat Size
4
Width
3.15mm
Corner Radius
0.60mm
Overall Length
25.40mm
Insert Size
4
Seat Size
4
Reference Length
25.40mm
Max. Grooving Width
4.00mm
Thickness
4.60mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WMTS400M4P06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.