Grooving/Parting Insert, NG-K, Carbide
- Mfr # 3607365
- Zoro # G3597585
product price:Â
$
26.99
/ea
Sold in multiples of 10 for
$269.90
Key Features
Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3607365
- Zoro #
- G3597585
- UPC #
- 4021169742729
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 3
- Width
- 4.98mm
- Corner Radius
- 0.25mm
- Insert Size
- 3
- Max. Grooving Width
- 3.20mm
- Depth of Cut
- 3.81mm
- Thickness
- 8.74mm
- Seat Size
- 3
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.20mm, ANSI Code NG3M320RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.