Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607368
  • Zoro # G3599353

product price: 
$
26.89
/ea
Sold in multiples of 5 for $134.45

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607368
Zoro #
G3599353
UPC #
4021169742675
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Style
NG-K
Lead Angle
11 Degrees
Coating
AlTiN
Mounting Style
Notch
ISO Number
NG2M325LK
Rake
10 Degrees
No. of Edges
2
Insert Material
Carbide
Application
Grooving
Chip-Breaker Code
K
Manufacturer Grade
TN6025
Hole Type
No Hole
Coating Process
PVD
Number of Cutting Edges
2
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Feed Type
High
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Cutting Application
Grooving
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
ANSI Code
NG2M325LK
Measurement System
Fractional Inch

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Max. Grooving Width
0.1278 in
Seat Size
2
Depth of Cut
0.1100 in
Thickness
0.2190 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1278 in, ANSI Code NG2M325LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.