Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607444
  • Zoro # G3595409

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607444
Zoro #
G3595409
UPC #
4021169740077
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Lead Angle
11 Degrees
ISO Number
NG2125LK
No. of Edges
2
Application
Grooving
Rake
10 Degrees
Insert Material
Carbide
Mounting Style
Notch
Coating
AlTiN
Insert Style
NG-K
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Clearance Angle
11 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
NG2125LK
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
Hole Type
No Hole
Finish - Machining
AlTiN
Feed Type
High
Number of Cutting Edges
2
Cutting Application
Grooving
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel

Dimensions

Insert Seat Size
2
Width
0.1510 in
Insert Size
2
Corner Radius
0.0100 in
Depth of Cut
0.1100 in
Seat Size
2
Thickness
0.2190 in
Max. Grooving Width
1/8 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NG2125LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.