Shop WIDIA

Grooving/Parting Insert, WC-U-CF, Carbide

  • Mfr # 6470544
  • Zoro # G3599231

product price: 
$
13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Style
Precision Molded
Width
0.0450 in
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470544
Zoro #
G3599231
UPC #
4059782549678
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Application
Grooving
ISO Number
WC014M1BL06F01
Insert Material
Carbide
Coating
AlTiN
No. of Edges
1
Lead Angle
10.5 Degrees
Mounting Style
Convex Prismatic Cross Section
Insert Style
WC-U-CF
Hole Type
No Hole
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Clearance Angle
10.5 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
S
Coating Process
PVD
ANSI Code
WC014M1BL06F01
Chip-Breaker Code
F
Cutting Application
Grooving
Number of Cutting Edges
1
Side Cutting Edge Angle
6 Degrees
Finish - Machining
AlTiN
Primary Material Application
Nickel, Titanium

Dimensions

Width
0.0450 in
Corner Radius
0.0060 in
Overall Length
0.3550 in
Insert Size
1B
Reference Length
0.3550 in
Max. Grooving Width
0.0550 in
Thickness
0.1230 in
Seat Size
1B
Wire Rope Length
0.3550 in
Length
0.3550 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0550 in, Side Cutting Edge Angle 6 Degrees , ANSI Code WC014M1BL06F01, Chip-Breaker Code F, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.