Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607390
  • Zoro # G3598750

product price: 
$
37.69
/ea
Sold in multiples of 10 for $376.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607390
Zoro #
G3598750
UPC #
4021169741913
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Mounting Style
Notch
Insert Style
NG-K
ISO Number
NG4M450RK
Coating
AlTiN
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
Rake
10 Degrees
ANSI Code
NG4M450RK
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, K, N
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6025
Cutting Application
Grooving
Coating Process
PVD
Measurement System
Metric
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Clearance Angle
11 Degrees
Feed Type
High
Material - Machining
Carbide
Chip-Breaker Code
K

Dimensions

Insert Seat Size
4
Width
6.50mm
Corner Radius
0.64mm
Insert Size
4
Seat Size
4
Max. Grooving Width
4.50mm
Depth of Cut
6.35mm
Thickness
11.51mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.50mm, ANSI Code NG4M450RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.