Shop WIDIA

Grooving/Parting Insert, WC-U-R, Carbide

  • Mfr # 6470426
  • Zoro # G3597533

product price: 
$
13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Style
Precision Molded
Insert Seat Size
2
Width
1.60mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470426
Zoro #
G3597533
UPC #
4059782546554
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Insert Style
WC-U-R
Lead Angle
10.5 Degrees
Insert Material
Carbide
Application
Grooving
Coating
AlTiN
No. of Edges
1
ISO Number
WC020M02L06R02
Mounting Style
Convex Prismatic Cross Section
Number of Cutting Edges
1
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application ISO Code
S
Coating Process
PVD
Manufacturer Grade
WU25PT
Chip-Breaker Code
R
ANSI Code
WC020M02L06R02
Cutting Application
Grooving
Clearance Angle
10.5 Degrees
Side Cutting Edge Angle
6 Degrees
Measurement System
Metric
Finish - Machining
AlTiN
Hole Type
No Hole

Dimensions

Insert Seat Size
2
Width
1.60mm
Corner Radius
0.20mm
Insert Size
2
Overall Length
8.97mm
Thickness
3.22mm
Max. Grooving Width
2.00mm
Reference Length
8.97mm
Seat Size
2
Wire Rope Length
8.97mm
Length
8.97mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC020M02L06R02, Chip-Breaker Code R, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.