Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607404
  • Zoro # G3601243
product price: 
$
26.75
/ea
Sold in multiples of 5 for $133.75

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607404
Zoro #
G3601243
UPC #
4021169741494
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Mounting Style
Notch
No. of Edges
2
Insert Style
NG-K
ISO Number
NG2047RK
Application
Grooving
Coating
AlTiN
Rake
10 Degrees
Lead Angle
11 Degrees
Insert Material
Carbide
Number of Cutting Edges
2
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Clearance Angle
11 Degrees
ANSI Code
NG2047RK
Chip-Breaker Code
K
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, N
Cutting Application
Grooving
Feed Type
High
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Hole Type
No Hole

Dimensions

Insert Seat Size
2
Width
0.1510 in
Insert Size
2
Corner Radius
0.0050 in
Seat Size
2
Depth of Cut
0.0500 in
Thickness
0.2190 in
Max. Grooving Width
0.0470 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0470 in, ANSI Code NG2047RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews