Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607098
  • Zoro # G3601094

product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607098
Zoro #
G3601094
UPC #
4021169748974
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
ISO Number
NGD3062LK
No. of Edges
2
Rake
10 Degrees
Coating
ALOX-SN
Insert Style
NGD-K
Mounting Style
Notch
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NGD3062LK
Cutting Application
Grooving
Material - Machining
Carbide
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Secondary Material Application ISO Code
H
Coating Process
PVD
Chip-Breaker Code
K

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Overall Length
0.8870 in
Insert Size
3
Max. Grooving Width
1/16 in
Reference Length
0.8870 in
Seat Size
3
Depth of Cut
1/8 in
Thickness
0.3440 in
Wire Rope Length
0.8870 in
Length
0.8870 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NGD3062LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.