Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607411
  • Zoro # G3596684

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607411
Zoro #
G3596684
UPC #
4021169741180
Country of Origin
Taiwan, Province of China
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Mounting Style
Notch
Lead Angle
11 Degrees
Coating
AlTiN
Insert Style
NG-K
Application
Grooving
No. of Edges
2
Insert Material
Carbide
ISO Number
NG2M225RK
Rake
10 Degrees
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NG2M225RK
Feed Type
High
Chip-Breaker Code
K
Finish - Machining
AlTiN
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Cutting Application
Grooving
Secondary Material Application ISO Code
H, K, N
Measurement System
Metric

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Depth of Cut
2.81mm
Seat Size
2
Max. Grooving Width
2.25mm
Thickness
5.56mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.25mm, ANSI Code NG2M225RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.