Shop WIDIA

Grooving/Parting Insert, NRD, Carbide

  • Mfr # 3607474
  • Zoro # G3597700

product price: 
$
19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Style
NRD
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607474
Zoro #
G3597700
UPC #
4021169664847
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NRD
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Mounting Style
Notch
Insert Style
NRD
Insert Material
Carbide
Application
Grooving
Coating
AlTiN
ISO Number
NRD3062R
No. of Edges
1
Rake
Neutral
Measurement System
Fractional Inch
Feed Type
High
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Manufacturer Grade
TN6025
Hole Type
No Hole
Material - Machining
Carbide
Number of Cutting Edges
1
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NRD3062R
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
1/16 in
Insert Size
3
Overall Length
0.9860 in
Reference Length
0.9860 in
Thickness
0.3440 in
Seat Size
3
Depth of Cut
1/4 in
Max. Grooving Width
1/8 in
Wire Rope Length
0.9860 in
Length
0.9860 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NRD3062R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.