Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607418
  • Zoro # G3598139
product price: 
$
27.19
/ea
Sold in multiples of 5 for $135.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607418
Zoro #
G3598139
UPC #
4021169665486
Country of Origin
Unknown
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Insert Material
Carbide
Rake
10 Degrees
ISO Number
NG3M175RK
Mounting Style
Notch
Coating
AlTiN
Insert Style
NG-K
Lead Angle
11 Degrees
Application
Grooving
ANSI Code
NG3M175RK
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Clearance Angle
11 Degrees
Material - Machining
Carbide
Hole Type
No Hole
Manufacturer Grade
TN6025
Cutting Application
Grooving
Coating Process
PVD
Feed Type
High
Chip-Breaker Code
K
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K, N

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.25mm
Max. Grooving Width
1.75mm
Depth of Cut
2.39mm
Thickness
8.74mm
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.75mm, ANSI Code NG3M175RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews