Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607419
  • Zoro # G3600464

product price: 
$
27.39
/ea
Sold in multiples of 5 for $136.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607419
Zoro #
G3600464
UPC #
4021169665424
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Coating
AlTiN
Application
Grooving
Insert Material
Carbide
Insert Style
NG-K
ISO Number
NG3M100LK
Mounting Style
Notch
No. of Edges
2
Rake
10 Degrees
Lead Angle
11 Degrees
Feed Type
High
Measurement System
Metric
Manufacturer Grade
TN6025
Chip-Breaker Code
K
Finish - Machining
AlTiN
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
ANSI Code
NG3M100LK
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Material - Machining
Carbide
Cutting Application
Grooving

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.25mm
Thickness
8.74mm
Max. Grooving Width
1.00mm
Seat Size
3
Depth of Cut
1.91mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.00mm, ANSI Code NG3M100LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.