Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346425
  • Zoro # G3593613

product price: 
$
45.19
/ea
Sold in multiples of 5 for $225.95

Key Features

Style
WMT
Insert Seat Size
5
Width
3.56mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346425
Zoro #
G3593613
UPC #
4050839384556
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Style
WMT-U-PH
Insert Material
Carbide
Lead Angle
5 Degrees
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Application
Grooving
ISO Number
WMTS500M5P03PH
Coating
AlTiN
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, P
Feed Type
High
Manufacturer Grade
WU25PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Hole Type
No Hole
Secondary Material Application
Cast Iron, Steel
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, N, S
Chip-Breaker Code
PH
ANSI Code
WMTS500M5P03PH
Coating Process
PVD
Number of Cutting Edges
2
Measurement System
Metric
Cutting Application
Grooving, Turning

Dimensions

Insert Seat Size
5
Width
3.56mm
Corner Radius
0.30mm
Overall Length
28.63mm
Insert Size
5
Thickness
6.15mm
Max. Grooving Width
5.00mm
Seat Size
5
Reference Length
28.63mm
Wire Rope Length
28.63mm
Length
28.63mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code WMTS500M5P03PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.