Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607521
  • Zoro # G3598355

product price: 
$
26.55
/ea
Sold in multiples of 5 for $132.75

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607521
Zoro #
G3598355
UPC #
4021169664601
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
ISO Number
NG2M220RK
Application
Grooving
Coating
AlTiN
Mounting Style
Notch
Insert Material
Carbide
Lead Angle
11 Degrees
Rake
10 Degrees
Insert Style
NG-K
Chip-Breaker Code
K
Finish - Machining
AlTiN
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Style
Double Sided
Coating Process
PVD
ANSI Code
NG2M220RK
Material - Machining
Carbide
Cutting Application
Grooving
Feed Type
High
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Thickness
5.56mm
Seat Size
2
Depth of Cut
2.79mm
Max. Grooving Width
2.20mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.20mm, ANSI Code NG2M220RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.