Grooving/Parting Insert, WC-U-R, Carbide

  • Mfr # 6470461
  • Zoro # G3595932
product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
2.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470461
Zoro #
G3595932
UPC #
4059782547209
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Right Hand
Application
Grooving
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
WC030M03R06R02
Insert Style
WC-U-R
No. of Edges
1
Insert Material
Carbide
Lead Angle
10.5 Degrees
Chip-Breaker Code
R
Hole Type
No Hole
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Finish - Machining
AlTiN
Clearance Angle
10.5 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
WU25PT
Measurement System
Metric
Side Cutting Edge Angle
6 Degrees
Cutting Application
Grooving
Number of Cutting Edges
1
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
WC030M03R06R02

Dimensions

Insert Seat Size
3
Width
2.58mm
Overall Length
9.61mm
Corner Radius
0.20mm
Insert Size
3
Thickness
4.02mm
Seat Size
3
Reference Length
9.61mm
Max. Grooving Width
3.00mm
Wire Rope Length
9.61mm
Length
9.61mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC030M03R06R02, Chip-Breaker Code R, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews