Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607533
  • Zoro # G3599660

product price: 
$
26.75
/ea
Sold in multiples of 5 for $133.75

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607533
Zoro #
G3599660
UPC #
4021169736889
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Rake
10 Degrees
ISO Number
NG2M325RK
Insert Style
NG-K
Application
Grooving
Insert Material
Carbide
Lead Angle
11 Degrees
Coating
AlTiN
No. of Edges
2
Mounting Style
Notch
Number of Cutting Edges
2
Manufacturer Grade
TN6025
Coating Process
PVD
Feed Type
High
Cutting Application
Grooving
Finish - Machining
AlTiN
ANSI Code
NG2M325RK
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Chip-Breaker Code
K
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Thickness
0.2190 in
Depth of Cut
0.1100 in
Max. Grooving Width
0.1278 in
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1278 in, ANSI Code NG2M325RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.