Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3606942
  • Zoro # G3593263

product price: 
$
20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Style
NGD-K
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606942
Zoro #
G3593263
UPC #
4021169753404
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Insert Material
Carbide
Rake
10 Degrees
Coating
ALOX-SN
No. of Edges
1
Lead Angle
11 Degrees
Insert Style
NGD-K
ISO Number
NGD3M250LK
Application
Grooving
Mounting Style
Notch
Manufacturer Grade
TN6010
Number of Cutting Edges
1
Cutting Application
Grooving
Chip-Breaker Code
K
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Chip-Breaker Style
On One Side
ANSI Code
NGD3M250LK
Hole Type
No Hole
Material - Machining
Carbide
Measurement System
Metric
Clearance Angle
11 Degrees
Coating Process
PVD
Secondary Material Application ISO Code
H
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Seat Size
3
Thickness
8.74mm
Depth of Cut
6.35mm
Max. Grooving Width
2.50mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code NGD3M250LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.