Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607465
  • Zoro # G3600044

product price: 
$
17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607465
Zoro #
G3600044
UPC #
4021169739293
Country of Origin
Mexico
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Coating
AlTiN
No. of Edges
1
Insert Style
NGD-K
Application
Grooving
Mounting Style
Notch
Lead Angle
11 Degrees
ISO Number
NGD2M200RK
Insert Material
Carbide
Rake
10 Degrees
Finish - Machining
AlTiN
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
NGD2M200RK
Chip-Breaker Code
K
Chip-Breaker Style
On One Side
Cutting Application
Grooving
Measurement System
Metric
Number of Cutting Edges
1
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H, K, N

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.25mm
Max. Grooving Width
2.00mm
Thickness
5.56mm
Depth of Cut
5.08mm
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NGD2M200RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.