Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607148
  • Zoro # G3592432

product price: 
$
21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Style
NGD-K
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607148
Zoro #
G3592432
UPC #
4021169747458
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
No. of Edges
1
Lead Angle
11 Degrees
Coating
ALOX-SN
Application
Grooving
ISO Number
NGD3189LK
Insert Style
NGD-K
Mounting Style
Notch
Rake
10 Degrees
Insert Material
Carbide
Coating Process
PVD
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
Chip-Breaker Code
K
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Material - Machining
Carbide
ANSI Code
NGD3189LK
Measurement System
Metric
Chip-Breaker Style
On One Side
Hole Type
No Hole
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.63mm
Insert Size
3
Max. Grooving Width
4.80mm
Thickness
8.74mm
Depth of Cut
6.35mm
Seat Size
3

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.80mm, ANSI Code NGD3189LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.