Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607312
  • Zoro # G3593342

product price: 
$
37.39
/ea
Sold in multiples of 10 for $373.90

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607312
Zoro #
G3593342
UPC #
4021169743832
Country of Origin
Italy
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Application
Grooving
Insert Style
NGD-K
Mounting Style
Notch
Insert Material
Carbide
Coating
AlTiN
Rake
10 Degrees
Lead Angle
11 Degrees
ISO Number
NGD4125RK
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, N
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Fractional Inch
Cutting Application
Grooving
Clearance Angle
11 Degrees
ANSI Code
NGD4125RK
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Number of Cutting Edges
2
Chip-Breaker Code
K
Coating Process
PVD

Dimensions

Insert Seat Size
4
Width
0.2560 in
Corner Radius
0.0100 in
Insert Size
4
Seat Size
4
Max. Grooving Width
1/8 in
Depth of Cut
1/4 in
Thickness
0.4530 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NGD4125RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.