Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607373
  • Zoro # G3596739

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Style
NGD-K
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607373
Zoro #
G3596739
UPC #
4021169742552
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Mounting Style
Notch
Lead Angle
11 Degrees
Insert Style
NGD-K
Application
Grooving
Coating
AlTiN
ISO Number
NGD3189RK
Insert Material
Carbide
Rake
10 Degrees
No. of Edges
1
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6025
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Hole Type
No Hole
ANSI Code
NGD3189RK
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
K
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
Finish - Machining
AlTiN
Cutting Application
Grooving
Measurement System
Metric

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
0.64mm
Thickness
8.74mm
Max. Grooving Width
4.80mm
Seat Size
3
Depth of Cut
6.35mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.80mm, ANSI Code NGD3189RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.