Shop WIDIA

Grooving/Parting Insert, WMT-U-PH, Carbide

  • Mfr # 5346417
  • Zoro # G3594620

product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU10HT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346417
Zoro #
G3594620
UPC #
4050839383832
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU10HT
Cutting Direction
Neutral
Application
Grooving
Insert Material
Carbide
No. of Edges
2
Coating
Bright (Uncoated)
Mounting Style
Convex Prismatic Cross Section
ISO Number
WMTS300M3P06PH
Lead Angle
5 Degrees
Insert Style
WMT-U-PH
Hole Type
No Hole
ANSI Code
WMTS300M3P06PH
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
M
Chip-Breaker Code
PH
Finish - Machining
Bright (Uncoated)
Cutting Application
Grooving, Turning
Secondary Material Application
Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Manufacturer Grade
WU10HT
Measurement System
Metric
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
N, S
Number of Cutting Edges
2

Dimensions

Insert Seat Size
3
Width
2.39mm
Corner Radius
0.60mm
Insert Size
3
Overall Length
25.65mm
Seat Size
3
Reference Length
25.65mm
Thickness
4.65mm
Max. Grooving Width
3.00mm
Wire Rope Length
25.65mm
Length
25.65mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTS300M3P06PH, Chip-Breaker Code PH, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.