Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607414
  • Zoro # G3599889

product price: 
$
26.19
/ea
Sold in multiples of 10 for $261.90

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607414
Zoro #
G3599889
UPC #
4021169741074
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Rake
10 Degrees
Insert Material
Carbide
Mounting Style
Notch
Coating
AlTiN
Insert Style
NGD-K
No. of Edges
1
Application
Grooving
ISO Number
NGD4250RK
Chip-Breaker Style
On One Side
Coating Process
PVD
Cutting Application
Grooving
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
ANSI Code
NGD4250RK
Hole Type
No Hole
Measurement System
Fractional Inch
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
H, K, N
Feed Type
High
Clearance Angle
11 Degrees
Number of Cutting Edges
1
Chip-Breaker Code
K
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide

Dimensions

Insert Seat Size
4
Width
0.2560 in
Insert Size
4
Corner Radius
0.0250 in
Depth of Cut
1/2 in
Seat Size
4
Max. Grooving Width
1/4 in
Thickness
0.4530 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/4 in, ANSI Code NGD4250RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.