Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607424
  • Zoro # G3597131

product price: 
$
21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607424
Zoro #
G3597131
UPC #
4021169740794
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NGD3M400LK
Insert Style
NGD-K
Coating
AlTiN
No. of Edges
1
Application
Grooving
Lead Angle
11 Degrees
Mounting Style
Notch
Rake
10 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6025
Cutting Application
Grooving
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NGD3M400LK
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Chip-Breaker Code
K
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Finish - Machining
AlTiN
Hole Type
No Hole
Number of Cutting Edges
1

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.38mm
Insert Size
3
Seat Size
3
Max. Grooving Width
4.00mm
Depth of Cut
6.35mm
Thickness
8.74mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, ANSI Code NGD3M400LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.