Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607363
  • Zoro # G3600701

product price: 
$
37.69
/ea
Sold in multiples of 10 for $376.90

Key Features

Insert Seat Size
4
Width
6.50mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607363
Zoro #
G3600701
UPC #
4021169742804
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
No. of Edges
2
Application
Grooving
Coating
AlTiN
Insert Style
NG-K
Lead Angle
11 Degrees
ISO Number
NG4M400LK
Mounting Style
Notch
Insert Material
Carbide
Rake
10 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Style
Double Sided
Chip-Breaker Code
K
Number of Cutting Edges
2
Hole Type
No Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Material - Machining
Carbide
Manufacturer Grade
TN6025
Measurement System
Metric
ANSI Code
NG4M400LK
Clearance Angle
11 Degrees
Finish - Machining
AlTiN
Feed Type
High
Coating Process
PVD

Dimensions

Insert Seat Size
4
Width
6.50mm
Corner Radius
0.64mm
Insert Size
4
Thickness
11.51mm
Max. Grooving Width
4.00mm
Depth of Cut
6.35mm
Seat Size
4

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, ANSI Code NG4M400LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.