Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WG-U-PN, Carbide
- Mfr # 6471041
- Zoro # G3820894
product price:Â
$
13.99
/ea
Sold in multiples of 5 for
$69.95
Key Features
Style
Precision Molded
Insert Seat Size
2
Width
0.0630 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6471041
- Zoro #
- G3820894
- UPC #
- 4059782888760
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 2
- Width
- 0.0630 in
- Corner Radius
- 0.0080 in
- Insert Size
- 2
- Overall Length
- 0.3530 in
- Thickness
- 0.1261 in
- Depth of Cut
- 0.0470 in
- Seat Size
- 2
- Max. Grooving Width
- 0.0988 in
- Reference Length
- 0.3530 in
- Wire Rope Length
- 0.3530 in
- Length
- 0.3530 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0988 in, ANSI Code WG0251M02U02PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.