Shop WIDIA

Grooving/Parting Insert, NGP, Carbide

  • Mfr # 3606978
  • Zoro # G3600875

product price: 
$
27.25
/ea
Sold in multiples of 10 for $272.50

Key Features

Style
NGP
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606978
Zoro #
G3600875
UPC #
4021169752087
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
NGP
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Application
Grooving
Lead Angle
11 Degrees
Rake
5 Degrees
Coating
ALOX-SN
No. of Edges
2
Insert Style
NGP
Mounting Style
Notch
Insert Material
Carbide
ISO Number
NGP2M300R
Hole Type
No Hole
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Cutting Application
Grooving
Secondary Material Application
Hardened Steel
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
NGP2M300R
Measurement System
Metric
Clearance Angle
11 Degrees
Number of Cutting Edges
2

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Depth of Cut
2.79mm
Seat Size
2
Thickness
5.56mm
Max. Grooving Width
3.00mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code NGP2M300R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.