Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470839
  • Zoro # G3821323

product price: 
$
15.59
/ea
Sold in multiples of 5 for $77.95

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
0.1410 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470839
Zoro #
G3821323
UPC #
4059782710443
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Lead Angle
10.5 Degrees
Insert Material
Carbide
Insert Style
WG-U-PN
Application
Grooving
No. of Edges
1
Rake
Negative
ISO Number
WG192I04U1PN
Coating
AlTiN
Material - Machining
Carbide
Finish - Machining
AlTiN
Hole Type
No Hole
Manufacturer Grade
WU25PT
Chip-Breaker Style
On One Side
ANSI Code
WG192I04U1PN
Chip-Breaker Code
PN
Cutting Application
Grooving
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Clearance Angle
10.5 Degrees
Coating Process
PVD
Number of Cutting Edges
1
Measurement System
Fractional Inch

Dimensions

Insert Seat Size
4
Width
0.1410 in
Corner Radius
0.0160 in
Overall Length
0.4010 in
Insert Size
4
Reference Length
0.4010 in
Max. Grooving Width
0.1920 in
Thickness
0.1745 in
Depth of Cut
0.0790 in
Seat Size
4
Wire Rope Length
0.4010 in
Length
0.4010 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1920 in, ANSI Code WG192I04U1PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.