Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470848
  • Zoro # G3821673

product price: 
$
21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Style
Precision Molded
Width
0.3340 in
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470848
Zoro #
G3821673
UPC #
4059782722903
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
Rake
Negative
Insert Style
WG-U-PN
No. of Edges
1
ISO Number
WG380I10U3PN
Lead Angle
10.5 Degrees
Coating
AlTiN
Insert Material
Carbide
Coating Process
PVD
Manufacturer Grade
WU25PT
Primary Material Application
Nickel, Titanium
Clearance Angle
10.5 Degrees
Hole Type
No Hole
Cutting Application
Grooving
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Chip-Breaker Code
PN
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
ANSI Code
WG380I10U3PN

Dimensions

Width
0.3340 in
Insert Size
10
Corner Radius
0.0470 in
Overall Length
0.8150 in
Seat Size
10
Reference Length
0.8150 in
Max. Grooving Width
0.3800 in
Depth of Cut
0.1820 in
Thickness
0.3290 in
Wire Rope Length
0.8150 in
Length
0.8150 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3800 in, ANSI Code WG380I10U3PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.