Shop WIDIA

Grooving/Parting Insert, NGP, Carbide

  • Mfr # 3607046
  • Zoro # G3593570

product price: 
$
25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
THM
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607046
Zoro #
G3593570
UPC #
4021169750311
Country of Origin
Italy
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
THM
Cutting Direction
Right Hand
Rake
5 Degrees
Application
Grooving
Insert Material
Carbide
Lead Angle
11 Degrees
Insert Style
NGP
ISO Number
NGP2M200R
No. of Edges
2
Mounting Style
Notch
Coating
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
ANSI Code
NGP2M200R
Secondary Material Application ISO Code
K, M
Clearance Angle
11 Degrees
Hole Type
No Hole
Manufacturer Grade
THM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Cutting Application
Grooving
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Primary Material Application ISO Code
N, S

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Max. Grooving Width
2.00mm
Thickness
5.56mm
Seat Size
2
Depth of Cut
2.79mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NGP2M200R, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.