Grooving/Parting Insert, PGU, Carbide

  • Mfr # 2953286
  • Zoro # G3596431
product price: 
$
21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Style
GEO U
Insert Seat Size
4
Width
0.1260 in
Chip-Breaker
Yes
Grade
TN6030
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2953286
Zoro #
G3596431
UPC #
4021169404375
Country of Origin
Multiple

Dimensions

Insert Seat Size
4
Width
0.1260 in
Insert Size
4
Corner Radius
0.0118 in
Overall Length
0.4724 in
Thickness
0.2028 in
Max. Grooving Width
0.1614 in
Seat Size
4
Reference Length
0.4724 in
Wire Rope Length
0.4724 in
Length
0.4724 in

Details

Item
Parting and Grooving Insert
Style
GEO U
Chip-Breaker
Yes
Grade
TN6030
Cutting Direction
Neutral
Coating
ALOX-SN
No. of Edges
1
ISO Number
123567340
Lead Angle
22 Degrees
Application
Grooving
Insert Style
PGU
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Manufacturer Grade
TN6030
Cutting Application
Grooving
Chip-Breaker Code
U
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Coating Process
PVD
Chip-Breaker Style
On One Side
Clearance Angle
22 Degrees
Number of Cutting Edges
1
Hole Type
No Hole
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Secondary Material Application ISO Code
N, S
Primary Material Application
Cast Iron, Stainless Steel, Steel
ANSI Code
123567340

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1614 in, ANSI Code 123567340, Chip-Breaker Code U, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews