Shop WIDIA

Grooving/Parting Insert, NGP, Carbide

  • Mfr # 3607182
  • Zoro # G3594340

product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607182
Zoro #
G3594340
UPC #
4021169746161
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
ISO Number
NGP2062L
Coating
ALOX-SN
Application
Grooving
Mounting Style
Notch
Insert Style
NGP
Lead Angle
11 Degrees
Rake
5 Degrees
Insert Material
Carbide
No. of Edges
2
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6010
Hole Type
No Hole
Clearance Angle
11 Degrees
ANSI Code
NGP2062L
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Coating Process
PVD
Cutting Application
Grooving

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Depth of Cut
0.1100 in
Thickness
0.2190 in
Max. Grooving Width
1/16 in
Seat Size
2

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NGP2062L, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.