Grooving/Parting Insert, NGD-K, Carbide
- Mfr # 3607504
- Zoro # G3593123
product price:Â
$
18.39
/ea
Sold in multiples of 5 for
$91.95
Key Features
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3607504
- Zoro #
- G3593123
- UPC #
- 4021169737794
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 2
- Width
- 3.84mm
- Insert Size
- 2
- Corner Radius
- 0.25mm
- Max. Grooving Width
- 2.50mm
- Depth of Cut
- 5.08mm
- Thickness
- 5.56mm
- Seat Size
- 2
Description
Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code NGD2M250RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.