Shop WIDIA

Grooving/Parting Insert, NP-K, Carbide

  • Mfr # 3607154
  • Zoro # G3594733

product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Style
NP-K
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607154
Zoro #
G3594733
UPC #
4021169747182
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NP-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
Application
Grooving
Insert Material
Carbide
Mounting Style
Notch
ISO Number
NP3002RK
No. of Edges
2
Rake
10 Degrees
Coating
ALOX-SN
Lead Angle
11 Degrees
Insert Style
NP-K
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
11 Degrees
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K
Manufacturer Grade
TN6010
Hole Type
No Hole
Side Cutting Edge Angle
45 Degrees
Cutting Application
Grooving
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel
ANSI Code
NP3002RK

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0050 in
Max. Grooving Width
0.1950 in
Seat Size
3
Depth of Cut
0.2000 in
Thickness
0.3440 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1950 in, Side Cutting Edge Angle 45 Degrees , ANSI Code NP3002RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.