Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607422
  • Zoro # G3594952

product price: 
$
28.19
/ea
Sold in multiples of 5 for $140.95

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607422
Zoro #
G3594952
UPC #
4021169740879
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Coating
AlTiN
Application
Grooving
Rake
10 Degrees
Lead Angle
11 Degrees
ISO Number
NGD4250LK
Mounting Style
Notch
No. of Edges
1
Insert Style
NGD-K
Insert Material
Carbide
Feed Type
High
ANSI Code
NGD4250LK
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Hole Type
No Hole
Cutting Application
Grooving
Chip-Breaker Code
K
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Manufacturer Grade
TN6025
Material - Machining
Carbide
Number of Cutting Edges
1
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel

Dimensions

Insert Seat Size
4
Width
0.2560 in
Overall Length
1.3690 in
Insert Size
4
Corner Radius
0.0250 in
Max. Grooving Width
1/4 in
Thickness
0.4530 in
Reference Length
1.3690 in
Depth of Cut
1/2 in
Seat Size
4
Wire Rope Length
1.3690 in
Length
1.3690 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/4 in, ANSI Code NGD4250LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.