Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3606953
  • Zoro # G3595171

product price: 
$
29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Style
NR
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606953
Zoro #
G3595171
UPC #
4021169753039
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Insert Style
NR
Rake
Neutral
Coating
ALOX-SN
No. of Edges
2
ISO Number
NR3M200L
Mounting Style
Notch
Lead Angle
11 Degrees
Application
Grooving
Insert Material
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Cutting Application
Grooving
Manufacturer Grade
TN6010
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
2
Hole Type
No Hole
ANSI Code
NR3M200L
Secondary Material Application ISO Code
H
Measurement System
Metric
Coating Process
PVD
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
2.00mm
Insert Size
3
Max. Grooving Width
4.00mm
Depth of Cut
3.81mm
Seat Size
3
Thickness
8.74mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, ANSI Code NR3M200L, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.