Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3606960
  • Zoro # G3596459

product price: 
$
29.19
/ea
Sold in multiples of 5 for $145.95

Key Features

Style
NR
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606960
Zoro #
G3596459
UPC #
4021169752735
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Coating
ALOX-SN
Rake
Neutral
Lead Angle
11 Degrees
Mounting Style
Notch
Insert Material
Carbide
No. of Edges
2
ISO Number
NR3M150R
Application
Grooving
Insert Style
NR
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Hardened Steel
Coating Process
PVD
ANSI Code
NR3M150R
Clearance Angle
11 Degrees
Hole Type
No Hole
Measurement System
Metric
Secondary Material Application ISO Code
H
Manufacturer Grade
TN6010
Cutting Application
Grooving
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
1.50mm
Insert Size
3
Depth of Cut
3.81mm
Thickness
8.74mm
Max. Grooving Width
3.00mm
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code NR3M150R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.