Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461825
  • Zoro # G3599539

product price: 
$
21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Style
Precision Molded
Insert Seat Size
8
Width
0.2820 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461825
Zoro #
G3599539
UPC #
4059782528369
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
WG0812M08U08PT
No. of Edges
1
Insert Style
WG-U-PT
Application
Grooving
Lead Angle
10.5 Degrees
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Coating
AlTiN
Chip-Breaker Code
PT
Number of Cutting Edges
1
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
WG0812M08U08PT
Clearance Angle
10.5 Degrees
Cutting Application
Grooving
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Hole Type
No Hole
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Manufacturer Grade
WU25PT
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
8
Width
0.2820 in
Insert Size
8
Corner Radius
0.0315 in
Overall Length
0.6870 in
Thickness
0.2560 in
Max. Grooving Width
0.3199 in
Seat Size
8
Reference Length
0.6870 in
Depth of Cut
0.1500 in
Wire Rope Length
0.6870 in
Length
0.6870 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3199 in, ANSI Code WG0812M08U08PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.