Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607397
  • Zoro # G3599259

product price: 
$
29.15
/ea
Sold in multiples of 5 for $145.75

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607397
Zoro #
G3599259
UPC #
4021169741746
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NR3M100R
Mounting Style
Notch
Lead Angle
11 Degrees
Application
Grooving
No. of Edges
2
Rake
Neutral
Insert Material
Carbide
Coating
AlTiN
Insert Style
NR
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K, N
Feed Type
High
Material - Machining
Carbide
Coating Process
PVD
Finish - Machining
AlTiN
Measurement System
Metric
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Clearance Angle
11 Degrees
Cutting Application
Grooving
Manufacturer Grade
TN6025
ANSI Code
NR3M100R

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
1.00mm
Depth of Cut
2.39mm
Thickness
8.74mm
Seat Size
3
Max. Grooving Width
2.00mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NR3M100R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.