Shop WIDIA

Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170122
  • Zoro # G3820711

product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Style
WMT
Insert Seat Size
6
Width
0.1800 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170122
Zoro #
G3820711
UPC #
4021169610233
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
Insert Material
Carbide
Lead Angle
6 Degrees
No. of Edges
2
Insert Style
WMT-P-PC
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
ISO Number
WMTR250I6PPC
ANSI Code
WMTR250I6PPC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, P
Manufacturer Grade
WU25PT
Material - Machining
Carbide
Number of Cutting Edges
2
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Application
Profiling
Feed Type
High
Clearance Angle
6 Degrees
Chip-Breaker Style
On One Side
Hole Type
No Hole
Chip-Breaker Code
PC
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
M, N, S

Dimensions

Insert Seat Size
6
Width
0.1800 in
Overall Length
1.1420 in
Insert Size
6
Corner Radius
1/8 in
Thickness
0.2410 in
Seat Size
6
Max. Grooving Width
1/4 in
Reference Length
1.1420 in
Wire Rope Length
1.1420 in
Length
1.1420 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1/4 in, ANSI Code WMTR250I6PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.